Cintex Metal Detector

Cintex Metal Detector

Cintex Metal Detector. Model: Auto2. S/N: 8855. Maximum Aperture/clearance: 44 in. L x 3 in. W. Actual numbers may vary depending on local site conditions, product tested, and other factors. Currently non-operational. Overall dimensions: 5 ft. 6 in. L x 1 ft. 4 in. W x 1 ft. 10 in. H.(H16).

Product Details

  • Stock No: DNBA202
  • Manufacturer: Cintex
  • Model: Auto II
  • Serial Number: 8855

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cintex Metal Detector