Markem Corporation Ink Jet Coder
1998 Markem Corporation Ink Jet Coder. Model: 962. Power supply: 120/230-240 V, 5/2.6 amps, 50/60 Hz, single phase. The 962 Touch Dry Ink Jet is a small character ink jet coder designed to print characters up to 1 inch in height and offers up to eight lines of legend with 150 characters. The 962 coder produces instantly dry prints on most common packaging materials at production line speeds up to 680 feet per minute. Overall dimensions: 1 ft. 8 in. L x 2 ft. 7 in. W x 3 ft. 7 in. H.(ACN123).
Product Details
- Stock No: DNBA211
- Manufacturer: Markem Corporation
- Model: 962
- Serial Number: 980366CB