Breezemaker Fan Co. Centrifugal Blower

Breezemaker Fan Co. Centrifugal Blower

Breezemaker Fan Co. Centrifugal Blower. Model: RADBLWR-750-3450-3SS. S/N: 018247-0403 Baldor wash down motor, 7-1/2 hp, 3525 rpm, 230/460 V, 17.8/8.8 amps, 60 Hz, 3 phase. Inlets: (1) 7-1/2 in. dia. port. Outlets: (1) 7-1/2 in. dia. port. Overall dimensions: 2 ft. 10 in. L x 2 ft. 9 in. W x 1 ft. 10 in. H. (H17).

Product Details

  • Stock No: DNBA219
  • Manufacturer: Breezemaker Fan Co.
  • Model: RADBLWR-750-3450-3SS
  • Serial Number: 018247-0403

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 3525
  • Motor Voltage: 230/460
  • Motor Amps: 17.8/8.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 34
  • Width (Inches): 33
  • Height (Inches): 22

Additional Product Details

Breezemaker Fan Co. Centrifugal Blower