Cintex Metal Detector
Cintex Metal Detector. Aperture/clearance: 1 ft. 1-3/4 in. W x 9 in. H. Conveyor belt dimensions: 1 ft. 2 in. W x 7 ft. 2 in. L. Infeed/exit height: 43 in. Sensitivity tested with test strips to 1.5 mm ferrous metals, 1.5 mm non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Overall dimensions: 7 ft. 3-1/2 in. L x 3 ft. W x 4 ft. 9 in. H.
Product Details
- Stock No: DNBA303
- Manufacturer: Cintex