Blanchard-Ness Condenser- 80 Ton
Blanchard-Ness Condenser- 80 Ton. Model: LAVA-24410M. S/N: 2000031588. Outdoor use. Refrigerant: R-12, R-22, R-502. Design working pressure: 400 psig. System requirements: 460 V, 60 Hz, 3 phase. (8) Fan Motors, 1 hp, 460 V, 2.0 FLA, 60 Hz, 3 phase. Inlets/outlets: (2) 1-5/8 in. dia. copper tubes. Overall dimensions: 19 ft. 3 in. L x 92 in. W x 64 in. H.
Product Details
- Stock No: DOLP011C.
- Manufacturer: Blanchard-Ness
- Model: LAVA-24410M
- Serial Number: 2000031588