Northfield Freezing Systems Spiral Freezer Control Panel

Northfield Freezing Systems Spiral Freezer Control Panel

1992 Northfield Freezing Systems Spiral Freezer Control Panel. S/N: 2406-1. Job No: 2406. Dwg No: 2406-1. Consists of the following controls: belt speed, dwell time, air temperature, suction temperature. Electrical requirements: 460 V, 128.1 amps, 60 Hz, 3 phase. Overall dimensions: 60 in. L x 18 in. W x 75 in. H.

Product Details

  • Stock No: DPFI270.a
  • Manufacturer: Northfield Freezing Systems (Now JBT Corporation)
  • Serial Number: 2406-1

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Northfield Freezing Systems Spiral Freezer Control Panel