Vilter Reciprocating Compressor, Size 446

Vilter Reciprocating Compressor, Size 446

used Vilter Reciprocating Compressor. Model: 440. 6 cylinders. Displacement at maximum rpm: 232 cu. ft./min. General Electric Motor, 75 hp, 1,770 rpm, 440 V, 91 amps, 60 cycles, 3 phase. Inlets/outlets: (2) 3 in. dia. pipes. Overall dimensions: 78 in. L x 48 in. W x 65 in. H.

Product Details

  • Stock No: DPFI428.3
  • Manufacturer: Vilter
  • Model: 440
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter Reciprocating Compressor, Size 446