Sabroe Reciprocating Compressor-125 HP

Sabroe Reciprocating Compressor-125 HP

1999 Sabroe Reciprocating Compressor- 125 HP. Model: SMC106 E. Shop No: 111541. Cylinders: 6. Refrigerant: R-717. Max speed: 1500 rpm. Swept volume: 300 cfm. Max crankcase pressure: 319 psig. MAWP: 609 psig. Baldor Super-E Motor, 125 hp, 1785 rpm, 460 V, 140 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. pipe. Outlets: (1) 2 in. dia. pipe. Overall dimensions: 96 in. L x 50 in. W x 53 in. H.

Product Details

  • Stock No: DPFI430.4
  • Manufacturer: Sabroe
  • Model: SMC106 E
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sabroe Reciprocating Compressor-125 HP