Vilter Reciprocating Compressor, Size 448

Vilter Reciprocating Compressor, Size 448

Used Vilter Reciprocating Compressor. Size 448. S/N 13724A RC. Order No. C740151. Refrigerant: Ammonia. Displacement at maximum rpm: 309 cu. ft./min. Number of cylinders: 8. Electrical requirements: 110 V. Lincoln Motor, 100 hp, 1761 rpm, 230/460 V, 232/116 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. pipe. Outlets: (1) 3 in. dia. pipe. Overall dimensions: 78 in. L x 48 in. W x 68 in. H.

Product Details

  • Stock No: DPFI432.2
  • Manufacturer: Vilter
  • Model: 448
  • Serial Number: 13724A RC
  • Package Included? Yes

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter Reciprocating Compressor, Size 448