Frick/York International 3-Fan Evaporator - 8.56 TR
2003 Frick/York International 3-Fan Evaporator. Model: DC25-384. Refrigerant: R-717 (ammonia). Nominal capacity: 8.56 tons with a 10ºF TD, liquid recirculation and a wet coil. Airflow: 12,897 cfm. Design pressure: 230 psig. Coil volume: 3.85 cu. ft. Nominal fin spacing: 5 fins/in. Number of coil rows: 8. Total surface area: 2,494 sq. ft. (3) 24 in. dia. fans. (3) Fan motors, 3/4 hp, 1140 rpm, 230 V, 1.4 FLA, 60 hz, 3 phase. Ceiling-mounted. Galvanized steel construction. Inlet: (1) 2 in. dia. port. Outlets: (1) 1 in. dia. port. (2) 1-1/2 in. drain. Approximate weight: 2,787 lbs. Overall dimensions: 9 ft. L x 7 ft. 1 in. W x 2 ft. 8 in. H. (ACN150)(BI).
Product Details
- Stock No: DPFI674.a
- Manufacturer: Frick
- Model: DC25-384.
- Serial Number: 369660100
Evaporator Coil Details
- Frosted or Wet Coil: Wet
- Est. Tons (TR) @15TD Wet: 8.56
- Frosted Capacity (BTUH/ °F TD): 0.00
- Air Flow (CFM): 12,897
- Coil Volume (ft3): 3.85
- Fins Per Inch: 5
- # Fans: 3