Frigid Coil/Imeco Evaporator Unit- 10.4 Ton

Frigid Coil/Imeco Evaporator Unit- 10.4 Ton

Frigid Coil/Imeco Evaporator Unit- 10.4 Ton. Model: SCS-364XH-D-LB-HS-E-R. S/N: 31355-100. Refrigerant: R-717. Max pressure: 250 psig. Approximate surface area: 113 cu. ft. Suction temperature: 16 °F. Room temperature: 28 °F. Airflow: 16,458 cfm. Liquid feed: 2.40 gpm liquid at suction temperature pumped to 1.00 psig above suction pressure at liquid inlet. Hot gas pressure at coil is 125 psig. (3) Century AC Fan Motors, 1/2 hp, 60/50 Hz, 1140/1950 rpm, 230 V, 2.2 FLA. Inlets: (1) 3/4 in. dia. pipe, (1) 1-1/2 in. dia. pipe. Outlets: (1) 3/4 in. dia. pipe, (1) 1/2 in. dia. NPT (female). Overall dimensions: 11 ft. 8 in. L x 40 in. W x 50 in. H. (ACN86a)

Product Details

  • Stock No: DPFI675B.a
  • Manufacturer: Frigid Coil
  • Model: SCS-364XH-D-LB-HS-E-R
  • Serial Number: 31355-100

Evaporator Coil Details

  • Air Flow (CFM): 16,458
  • # Fans: 3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frigid Coil/Imeco Evaporator Unit- 10.4 Ton