Frick Horizontal Ammonia Receiver Tank- 1400 Gallons
Frick Horizontal Ammonia Receiver Tank- 1400 Gallons. Nat'l Bd: 39965. Shell thickness: .562 in. Head thickness: .48 in. Radius: 2:1. MAWP 250 psig at -20 to 200 °F. Mat'l SA: 515-7. Mat'l TS: 70000. Inlets: (1) 1/2 in. dia. NPT (male-refrigerant charge), (1) 5 in. dia. feed valve. Outlets: (1) 2 in. dia. discharge valve, (1) 3-1/2 in. dia. discharge valve. Overall dimensions: 51 in. dia. x 16 ft. L.
Product Details
- Stock No: DPFI800B.3
- Manufacturer: Frick
Tank Details
Micro Panel Details