Frick/York Rotary Screw Compressor-125 HP

Frick/York Rotary Screw Compressor-125 HP

Frick/York Rotary Screw Compressor. Model: RXB-50. S/N: S0189MFMNLHAA3. Refrigerant: R-77/R-22. Compressor run time: 81,233 hrs. Ram Industries Motor, 125 hp, 3540 rpm, 230/460 V, 294/147 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. suction pipe. Outlets: (1) 3 in. dia. discharge pipe. Overall dimensions: 9 ft. L x 55 in. W x 60 in. H.

Product Details

  • Stock No: DPFI805.4a
  • Manufacturer: Frick
  • Model: RXB-50
  • Serial Number: S0189MFMNLHAA3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick/York Rotary Screw Compressor-125 HP