Frick RWB II 38 Rotary Screw Compressor Package - 100 HP

Frick RWB II 38 Rotary Screw Compressor Package - 100 HP

Frick RWB II 38 Rotary Screw Compressor Package. Model: RWB-II-38 H. Frick rotary screw compressor, Model/Serial: TDSH163L1840B. Westinghouse electric motor, 100 hp, 1,770 rpm, 230/460 V. Frick oil separator. Frick coalescer vessel, MAWP: 300 psi at 200ºF and -20ºF. Frick RWBII Plus control panel. Refrigerant: Last used with R-717 (ammonia). Variable Vi setting: 2.2 – 5.0. Displacement: 224 cfm. Overall dimensions: 7 ft. 6 in. L x 4 ft. 2 in. W x 6 ft. 1 in. H. Compressor run time: 15,958 hrs.

Product Details

  • Stock No: DPFI808.8a
  • Manufacturer: Frick
  • Model: RWB-II-38H
  • Serial Number: S0008CFMPLHAC3

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick RWB II 38 Rotary Screw Compressor Package - 100 HP