FPX Series Centrifugal Fristam Pump
1998 FPX Series Centrifugal Fristam Pump. Model FPX732-160. S/N FPX732984163. Flow rate for new pump is 100 gpm with required horsepower and pressure at 67 psi. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 6-1/3 in. (160 mm.) Motor. 7-1/2 hp, 3450 rpm, 17.6/8.8 amps, 60 Hz, 3 phase. Portable S/S Sanitary Turbine. Inlet: (1) 2 in. dia. S-Line. Outlet: (1) 2-1/2 in. dia. S-Line. Attached to cart for easy maneuverability. Overall dimension: 32 in. L x 20 in. W x 43 in. H. (ACN45a).
Product Details
- Stock No: DPLS147.3
- Manufacturer: Fristam
- Model: FPX732-160
- Serial Number: FPX732984163