Fristam Pump
1998 Fristam Pump. Model FPX100. S/N FPX100984164. Motor. 5 hp, 1750 rpm, 13.4/6.7 amps, 60 Hz, 3 phase. Portable S/S Sanitary Turbine. Inlet: (1) 1-1/2 in. dia. S-Line. Outlet: (1) 2 in. dia. S-Line. (4) Wheels for easy maneuverability. Overall dimension: 58 in. L x 20 in. W x 41 in. H. (ACN49).
Product Details
- Stock No: DPLS148.6
- Manufacturer: Fristam
- Model: FPX100
- Serial Number: FPX100984164