G&H Centrifugal Pump

G&H Centrifugal Pump

G & H Centrifugal pump. Model: GHC-10. S/N: 91-2-50025. Impeller diameter: 6 in. Leroy Somer Electric Motor, 3 hp, 2900/ 3480 rpm, 190/380 V, 9.0/8.4/4.2 amps, 50/60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. S-line fitting. Outlets: (1) 2 in. S-line fitting. Overall dimensions: 20 in. L x 10 in. W x 12-1/2 in. H.

Product Details

  • Stock No: DPLS152.1a
  • Manufacturer: G & H
  • Model: GHC 10
  • Serial Number: 91-12-50025

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

G&H Centrifugal Pump