Trane Air Cooled Chiller -70 Ton

Trane Air Cooled Chiller -70 Ton

1996 Trane Air Cooled Chiller – 70 Tons. Model: RTAA0704XFQ1A1D0BFGR. S/N: U96D33922. (2) Trane Helirotor Compressors A & B 460 V, 50 RLA, 330 LRA, 60 Hz, 3 phase. (8) 29 in. dia fans with Motor, 1 hp, 60 Hz, 850 rpm, 200-230/460 V, 5.1-5.0/2.5 amps, Control Circuit, 115 V, 750 amps (max), 60 Hz, 1 phase. Evaporator Heat Tape, 115 V, 750 amps (max), 60 Hz, 1 phase. R-22 refrigerant with 58 lb. charge each. Overall dimensions: 17 ft. L x 94 in. W x 8 ft. H. (ACN400).

Product Details

  • Stock No: DPLS229.75a
  • Manufacturer: Trane
  • Model: RTAA0704XFQ1A1D0BFGR
  • Serial Number: U96D33922

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Trane Air Cooled Chiller -70 Ton