Ingersoll-Dresser Centrifugal Pump (75 HP, 700 GPM Max)
2000 Ingersoll-Dresser Centrifugal Pump. Size: 4x3x8. Flow rate for new pump is 700 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor industrial electric motor, 75 hp, 3560 rpm, 230/460 V, 3 phase. Inlet: (1) 4 in. dia. flanged port. Outlet: (1) 3 in. dia. flanged port. Overall dimensions: 5 ft. L x 2 ft. W x 3 ft. H. (ACN117)
Product Details
- Stock No: DPPE3003.
- Manufacturer: Ingersoll-Dresser
- Serial Number: 1000-3397BH0C3
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 700
- Max Speed RPM: 3550
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 4
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 3
- Inlet/Outlet 2 Type: Flange
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 75
- Motor RPM: 3560
- Motor Voltage: 230/460
- Motor Amps: 164/82
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 60
- Width (Inches): 24
- Height (Inches): 36
- ACN: 117