Timing Screw
A. Timing Screw. Dwg: 183CP 289-4. Bottle size: 30 mL. Shaft diameter: 3/4 in. Pitch: 2-1/2 in. Overall dimensions: 2-1/2 in. dia. x 2 ft. 6 in. L. F. Timing Screw. Shaft diameter: 3/8 in. Pitch: 4 in. Overall dimensions: 3-1/2 dia. x 2 ft. 6 in. L. with A. Timing Screw. Dwg: 183CP 289-4. Bottle size: 30 mL. Shaft diameter: 3/4 in. Pitch: 2-1/2 in. Overall dimensions: 2-1/2 in. dia. x 2 ft. 6 in. L.
Product Details
- Stock No: DPPE5135D.
- Manufacturer: Not Specified
Filler & Capper Details
- Filler/Capper Type: Change Parts
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 30
- Width (Inches): 2.5