Timing Screw
T. Timing Screw. Shaft diameter: 1/2 in. Pitch: 2-1/2 in. Overall dimensions: 3 in. dia. x 3 ft. 6 in. L. U. Timing Screw. Shaft diameter: 3/4 in. Pitch: 2 in. Overall dimensions: 2 in. dia. x 3 ft. L. V. Timing Screw. Shaft diameter: 3/4 in. Pitch: 2-1/2 in. Overall dimensions: 2-1/2 in. dia. x 3 ft. L. with T. Timing Screw. Shaft diameter: 1/2 in. Pitch: 2-1/2 in. Overall dimensions: 3 in. dia. x 3 ft. 6 in. L. U. Timing Screw. Shaft diameter: 3/4 in. Pitch: 2 in. Overall dimensions: 2 in. dia. x 3 ft. L.
Product Details
- Stock No: DPPE5135E.
- Manufacturer: Not Specified
Filler & Capper Details
- Filler/Capper Type: Change Parts
- Cap Hopper Included: No
- Cap Chute Included: No
- Includes Capper? No
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 42
- Width (Inches): 3