Tri Clover Tri-Blender
Tri Clover Tri-Blender. Model: F114MD-MBV-B60. S/N: 407604-01. Reliance Electric Motor, 3 hp, 3510 rpm, 230/460 V, 8.0/4.0 amps, 60 Hz, 3 phase. Inlets: (1) 8-3/4 in. dia. (hopper infeed). Outlets: (1) 1 in. dia. S-line fittings, (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 2 in. L x 1 ft. 2 in. W x 3 ft. 8-1/2 in. H.
Product Details
- Stock No: DPPX41527B.
- Manufacturer: Tri-Clover
- Model: F114MD-MBV-B60
- Serial Number: 407604-01