Neptune Chemical Proportioning Pump

Neptune Chemical Proportioning Pump

Neptune Chemical Proportioning Pump. Model: 520-A-N5. S/N: 142029. Max Capacity each cycle: 2.0 gph. MAWP: 400 psi. Leeson Electric Motor, 1/3 hp, 1725 rpm, 115 V, 5.9 amps, 60 Hz, single phase. Inlets/outlets: (2) 3/4 in. dia. FNPT fittings. Overall dimensions: 1 ft. 4 in. L x 10 in. W x 1 ft. 2 in. H.

Product Details

  • Stock No: DPPX41527H.
  • Manufacturer: Neptune
  • Model: 520-A-N5
  • Serial Number: 142029

Pump Details

  • Pump Type: Other
  • Max Gallons Per Minute GPM: 0.033
  • Maximum Pressure MAWP (PSI): 400
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 0.75
  • Inlet/Outlet 1 Type: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 0.75
  • Inlet/Outlet 2 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 115
  • Motor Amps: 5.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 16
  • Width (Inches): 10
  • Height (Inches): 14

Additional Product Details

Neptune Chemical Proportioning Pump