CF Gilco Gilson Concrete Mixer
CF Gilco Gilson Concrete Mixer. Pulley ratio: 0.14. Driver pulley: 2 in. dia. Driven pulley: 1 ft. 2 in. dia. Final rpm: 246.43. Dayton Electric Motor, 1/4 hp, 1725 rpm, 115/230 V, 4.6/2.3 amps, 60 Hz, single phase. Overall dimensions: 3 ft. 1/2 in. L x 2 ft. W x 5 ft. 6 in. H.(ACN11).
Product Details
- Stock No: DRGP045C.
- Manufacturer: CF Gilco, Inc.
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Dayton
- Motor Horsepower(HP): 0.25
- Motor RPM: 1725
- Motor Voltage: 115/230
- Motor Amps: 4.6/2.3
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 36.5
- Width (Inches): 24
- Height (Inches): 66
- ACN: 11