Application Engineering Corporation Water-Cooled Chiller- 10 Ton

Application Engineering Corporation Water-Cooled Chiller- 10 Ton

Application Engineering Corporation Water-Cooled Chiller- 10 Ton. Model: WC-10-D/B. S/N: 76F053. Refrigerant: R-22. Heat transfer fluid: 30/70 antifreeze/water. Minimum temperature: 20/50 °F. System requirements: 230 V, 45 amps, 60 Hz, 3 phase. Copeland Copelmatic Compressor, Model: 9RC1-1010-THC, S/N: 81K78633, electrical requirements: 208/230 V, 208 RLA, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. NPT (female, process), (1) 1 in. dia. NPT (female, condenser). Outlets: (1) 1 in. dia. NPT (female, process), (1) 1 in. dia. NPT (female, condenser). Overall dimensions: 62 in. L x 33 in. W x 52 in. H.

Product Details

  • Stock No: DRGP067.8
  • Manufacturer: Application Engineering Corporation
  • Model: WC-10-D/B
  • Serial Number: 76F053

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Application Engineering Corporation Water-Cooled Chiller- 10 Ton