Plastic Process Equipment Inc. Motorized Cooling Belt Conveyor

Plastic Process Equipment Inc. Motorized Cooling Belt Conveyor

Plastic Process Equipment Inc. Motorized Cooling Belt Conveyor. Model: PC-2415. S/N: PC2415V2330691. (3) 20 in. dia. fans. Product clearance: 23 in. W x 9 in. H. Belt width: 23 in. Power supply: 120 V, 60 Hz, single phase. Fincor 2100 DC Motor Control. Bodine Electric Company DC Gearmotor, 1/4 hp, 130 V, 1.8 amps. Conveyor infeed height: 59 in. Conveyor exit height: 21 in. H. Overall dimensions: 15 ft. 4 in. x 36 in. W x 59 in. H.

Product Details

  • Stock No: DRGP070B.
  • Manufacturer: Plastic Process Equipment Inc.
  • Model: PC-2415
  • Serial Number: PC2415V2330691

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Plastic Process Equipment Inc. Motorized Cooling Belt Conveyor