Frazier & Son Bucket Elevator

Frazier & Son Bucket Elevator

1999 Frazier & Son Bucket Elevator. Model: CBT, S/N: 99L5416. 304 Stainless steel. Elevator transfers buckets vertically and horizontally. This particular machine was manufactured to convey frozen ravioli and tortellini at a capacity of 490 cu ft/hr. Poly bucket. Model: CBT-2: 15 in. L x 7-1/2 in. W. Conveyor inlet: 42 in. H. Conveyor outlet: 10 ft. 3 in. H. Bottom base has adjustable height. Movement provided by (2) chain belts. 1999 Frazier & Son Bucket Elevator Control Panel. Overall dimensions: 20 ft. L x 39 in. W x 11 ft. 8 in. H. ACN566

Product Details

  • Stock No: DSBI116.3a
  • Manufacturer: Frazier and Son
  • Model: CBT
  • Serial Number: 99L5416

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frazier & Son Bucket Elevator