Dimpled Jacketed Tank-350 Gallon

Dimpled Jacketed Tank-350 Gallon

Dimpled Jacketed Tank- 350 Gallon. 316 stainless steel. Removable hinged lid. Alson Mixer: Model 25GD, S/N: 0282M. Baldor Industrial Motor: 1 hp, 1,725 rpm, 208-230/460 V, 1.3-1 amps. Inlets/outlets: (4) 3/4 in. dia. FPT jacket inlet ports, (3) 1 in. dia. FPT jacket exit ports, (2) 2 in. dia. Q-line fittings, (1) 3 in. dia. Q-line fitting. Overall dimensions: 58 in. L x 50 in. W x 84 in. H.

Product Details

  • Stock No: DSBI143.11a
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Dimpled Jacketed Tank-350 Gallon