Audion Elecktro Seal Master 421 Bag Sealer

Audion Elecktro Seal Master 421 Bag Sealer

Audion Elektro SealMaster Bag Sealer. Model: 421 SA-5, S/N D090113160.23. Sealing length: 16 1/2 in. Dial for adjustable heat sealing temperature. 115 V, 450 watts. Overall dimensions: 21 in. L x 7-1/2 in. W x 11 in. H.

Product Details

  • Stock No: DSBI266.a
  • Manufacturer: Audion Elecktro
  • Model: 421 SA-5
  • Serial Number: D090113160.23

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Audion Elecktro Seal Master 421 Bag Sealer