Arrow Portable Agitator

Arrow Portable Agitator

Arrow Portable Agitator. Model: 1750. S/N: MC0211276. 10-speed dial. On and off switch. Propeller diameter: 2 in. Propeller thickness: 0.376 in. Shaft length: 12-3/4 in. Shaft diameter 3/8 in. Voltage: 115 V. 1/15 HP, Max RPM 2000, Torque 2.34 in-lbs. Overall dimensions: 5-1/2 in. L x 15 in. W x 21 in. H. (ACN4)

Product Details

  • Stock No: DSLP355.2a
  • Manufacturer: Arrow
  • Model: 1750
  • Serial Number: MC0211276

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Arrow Portable Agitator