Tri-Clover PR10-1-1/2-UH4-SL-S Positive Displacement Pump (12 GPM Max)
1991 Tri Clover PR10 Positive Displacement Pump. Model: PR10-11/2-UH4-SL-S. Maximum Capacity: 12 gpm @ 20 psi. Displacement per Revolution: .023 gal. Seal option: single, Carbon against Stainless Steel. (2) 3 in. rotors. Inlet: (1) 1-1/2 in. dia. ACME fitting. Outlet: (1) 1-1/2 in. dia. ACME fitting. Overall dimensions: 1 ft. L x 6-3/4 in. W x 8-1/4 in. H.(ACN35a). FAD
Product Details
- Stock No: DSLP529.8
- Manufacturer: Tri-Clover
- Model: PR10-1-1/2-UH4-SL-S
- Serial Number: Y6796
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 12
- Displacement per Revolution (Gallons): 0.023
- Maximum Pressure MAWP (PSI): 20
- Rotor Size (Inches): 3
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 1.5
- Inlet/Outlet 1 Type: ACME
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: ACME
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 12
- Width (Inches): 6.75
- Height (Inches): 8.25