Charles Ross and Son Batch High Shear Rotor-Stator Mixer

Charles Ross and Son Batch High Shear Rotor-Stator Mixer

1997 Charles Ross and Son Batch High Shear Rotor-Stator Mixer. Model: ME-501. S/N: 72002-B. Vacuum/pressure vessel applications. Impeller: 2-1/2 in. dia. Pneumatic Motor. Ross SS Hydraulic Hoist. Maximum height: 97 in. Inlets: (1) 3/4 in. dia. NPT, (1) 1 in. dia. S-line fitting. Outlets: (1) 3/4 in. FNPT, (1) 1 in. dia. S-line fitting. Overall dimensions: 56 in. L x 42-1/2 in. W x 67 in. H. (ACN217).

Product Details

  • Stock No: DSLP850.6
  • Manufacturer: Ross
  • Model: ME-501
  • Serial Number: 72002B

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Charles Ross and Son Batch High Shear Rotor-Stator Mixer