Frick RXB-50 Outdoor Chiller Skid - 20 TR

Frick RXB-50 Outdoor Chiller Skid - 20 TR

Frick RXB-50 Outdoor Chiller Skid – 20 TR. Refrigerant: R-22. Ethylene glycol DX-chiller package. Frick rotary screw compressor model RXB-50. 480V, 60 Hz, 3-phase. Cooling medium: 60% ethylene glycol / 40% water. Requires air cooled condenser to operate. Weight: 15,500 lbs. Dimensions: 16 ft. L x 8 ft. W x 9 ft. 7 in. H.

Product Details

  • Stock No: DSMI01
  • Manufacturer: Frick
  • Model: RXB-50

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick RXB-50 Outdoor Chiller Skid - 20 TR