Frigid Coil Air Cooled Condenser - 20 TR

Frigid Coil Air Cooled Condenser - 20 TR

York / Frigid Coil Air Cooled Condenser – 20 TR. Refrigerant: R-22. Model: VCB-64. Capacity: 30,664 per TD degree F BTU/HR (25.5 TR at 10F TD). Copper tubes with aluminum finds. Fan motors (2): 3 HP, 460V, 60Hz, 3-phase. Year: 1994. Weight: 1750 lbs. Dimensions: 117 in. L x 87.25 in. W x 56.5 in. H.

Product Details

  • Stock No: DSMI02
  • Manufacturer: Frigid Coil
  • Model: VCB-64

Chiller Details

  • Air Cooled or Liquid Cooled: Air Cooled

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frigid Coil Air Cooled Condenser - 20 TR