Mycom 250SUD-MX Screw Compressor Package - 450 HP
Mycom 250SUD-MX Screw Compressor Package - 450 hp. Model: 250SUD-MX. S/N: 2552277. Fixed Vi setting: 3.8. FES Oil Separator, S/N: 80226, Nat'l Bd: 1074, maximum working pressure: 250 psi, maximum working temperature: 300 °F, head radius: 2.1 in., head thickness: 0.375 in., shell thickness: 0.375 in. Viking Rotary Pump, Model: AV428, S/N: 1690503. Toshiba Motor, 7.5 hp, 1170 rpm, 230/460 V, 20.6/10.3 amps, 60 Hz, 3 phase. Mycom Mypro-M Controls. Toshiba Motor, 450 hp, 3540 rpm, 2300/4160 V, 100/55 amps, 60 Hz, 3 phase. Inlets: (1) 13 in. dia. flanged suction port. Outlets: (1) 4 in. dia. 4-bolt flange. Overall dimensions: 13 ft. 9 in. L x 4 ft.10 in. W x 8 ft. 4 in. H.
Product Details
- Stock No: DTTC002.
- Manufacturer: Mycom
- Model: 250SUD-MX
- Serial Number: 2552277
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details