E.L. Nickell Horizontal Ammonia Shell and Tube Heat Exchanger

E.L. Nickell Horizontal Ammonia Shell and Tube Heat Exchanger

E.L. Nickell Horizontal Ammonia Shell and Tube Heat Exchanger. S/N: 36953. Nat'l Bd: 34199. MAWP: 250 psi @ 300 °F. MDMT: -20 °F @ 250 psi. Inlets/outlets: (4) 1 in. dia. ports, (3) 4 in. dia. ports, (2) 6 in. dia. ports. Overall dimensions: 18 ft. L x 3 ft. W x 5 ft. 7 in. H.

Product Details

  • Stock No: DTTC047.
  • Manufacturer: E.L. Nickell Co.
  • Serial Number: 36953

Shell & Tube Details

  • National Board Number: 34199
  • MAWP (PSI at temp): 250 psi @ 300 °F
  • MDMT (temp at PSI): -20 °F @ 250 psi
  • Inlets & Outlets Description: Inlets/outlets: (4) 1 in. dia. ports, (3) 4 in. dia. ports, (2) 6 in. dia. ports

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 216
  • Width (Inches): 36
  • Height (Inches): 67

Additional Product Details

E.L. Nickell Horizontal Ammonia Shell and Tube Heat Exchanger