Evapco PMCB Series Evaporative Condenser - 585 Ton

Evapco PMCB Series Evaporative Condenser - 585 Ton

1998 Evapco PMCB Series Evaporative Condenser. Model: PMCB-585. Rated capacities: 585 tons using R-22 at 40ºF suction, 78ºF wet bulb, and 105ºF condensing temperatures, and 415 tons using R-717 at 20ºF suction, 78ºF wet bulb, and 96.3ºF condensing temperatures. (3) fans, (1) 10 H.P. fan motor 460/60/3 and (1) Baldor motor, 5 hp, 1750 rpm, 230/460 V, 13/6.5 amps, 60 Hz, 3 phase. (1) Bell Gossett pump model: 5A 6–5/8 FF, S/N: 2087291 0, with Baldor motor, 7.5 hp, 1755 rpm, 208-230/460 V, 23.5-21.8/10.9 amps, 60Hz, 3 phase. Originally installed with Tropicana, this PMCB model offers cast aluminum fans and features Evapco's Thermal-Pak coil and a non-clogging, galvanized drift eliminator and water distribution system. Approximate overall dimensions: 20 ft. L. x 10 ft. W. x 13 ft. 7 in.(ACN750)(BH).

Product Details

  • Stock No: DTTC2004
  • Manufacturer: Evapco
  • Model: PMCB-585
  • Serial Number: 986357M-3M

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco PMCB Series Evaporative Condenser - 585 Ton