Crane Deming Centrifugal Pump (50 HP)
Crane Deming Centrifugal Pump. Impeller diameter: 10 in. U.S. Motor, 50 hp, 1775 rpm, 230/460 V, 116/58.3 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 8 in. dia. flanged ports. Overall dimensions: 5 ft. 1 in. L x 3 ft. W x 2 ft. 1 in. H.(H9/4L)
Product Details
- Stock No: DTTC2023.
- Manufacturer: Crane Deming
Pump Details
- Pump Type: Centrifugal
- Impeller Diameter (inches): 10
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 8
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 6
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 50
- Motor RPM: 1775
- Motor Voltage: 230/460
- Motor Amps: 116/58.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 61
- Width (Inches): 36
- Height (Inches): 25