ITT Bell & Gossett Shell and Tube Heat Exchanger - 106 sq. ft.

ITT Bell & Gossett Shell and Tube Heat Exchanger - 106 sq. ft.

2004 ITT Bell & Gossett Shell and Tube Heat Exchanger. Model: SU109-2. Front head material of construction: 316 stainless steel. Heat transfer surface area: approx. 106 sq. ft. Volume: 10.4 gal. Overall dimensions: 9 ft. 6 in. L x 2 ft. 1 in. W x 4 ft. 5 in. H.(ACN68).

Product Details

  • Stock No: DTTC2025.
  • Manufacturer: ITT Bell & Gossett
  • Model: SU109-2
  • Serial Number: 938180-01

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

ITT Bell & Gossett Shell and Tube Heat Exchanger - 106 sq. ft.