Stainless Steel Insulated Single Shell Tank- 200 Gallon
Stainless Steel Insulated Single Shell Tank- 200 Gallon. (3) Brad Harrison level indicators. Inlets: (1) 3 in. dia. port, (2) 2 in. dia. 150lb ANSI flanged ports, (2) 3 in. dia. 150lb ANSI flanged ports. Outlets: (1) 2 in. dia. 150lb ANSI flanged port with butterfly valve, (2) 2 in. dia. 150lb ANSI flanged ports with globe valves. Overall dimensions: 5 ft. 8 in. L x 4 ft. 10 in. W x 69 in. H.(H22).
Product Details
- Stock No: DTTC2035.
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Single Shell Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? Yes
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets: (1) 3 in. dia. port, (2) 2 in. dia. 150lb ANSI flanged ports, (2) 3 in. dia. 150lb ANSI flanged ports. Outlets: (1) 2 in. dia. 150lb ANSI flanged port with butterfly valve, (2) 2 in. dia. 150lb ANSI flanged ports with globe valves.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 68
- Width (Inches): 58
- Height (Inches): 69