10.5 in., 8.5 in. and 4 in. 304 Stainless Steel Tubing

10.5 in., 8.5 in. and 4 in. 304 Stainless Steel Tubing

10.5 in., 8.5 in. and 4 in. 304 Stainless Steel Tubing. Removed from Tropicana. 10.5 in. Approx 180 foot, estimated weight 12 pounds per foot, pieces 6 to 9 foot long, includes elbows and flanges. 8.5 in. Tubing..Approx 180 foot, estimated weight per foot 10 pounds, pieces 6-9 foot long, includes elbows and flanges. 4 in. Tubing. Approx weight per foot 4 pounds, approx 1000 foot, 350 foot in pieces 6 to 9 foot long and the balance in pieces 20-40 foot long.

Product Details

  • Stock No: DTTC2036.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 10.5
  • Width (Inches): 8.5
  • Height (Inches): 4

Additional Product Details

  • Known Issues or Problems: Removed from Tropicana

10.5 in., 8.5 in. and 4 in. 304 Stainless Steel Tubing