Ingersoll-Dresser D1012 Centrifugal Pump (10 HP)
Ingersoll-Dresser Centrifugal Pump. Model: D1012. S/N: 0997-4583 CB. Size: 4x3x10. Ref. No: A152749. Impeller diameter: 9.1 in. Maximum design pressure: 275 psig. Pump mat'l: DI. U.S. Motor, 10 hp, 1755/1435 rpm, 208-230/4690-190/380 V, 27.2-25/12.5-30/15 amps, 60/50 Hz, 3 phase. Inlets: (1) 4 in. dia. flanged ports. Outlets: (1) 3 in. dia. flanged port. Overall dimensions: 4 ft. L x 1 ft. 6-1/2 in. W x 2 ft. H.
Product Details
- Stock No: DTTC2044.
- Manufacturer: Ingersoll-Dresser
- Model: D1012
- Serial Number: 0997-4583 CB
Pump Details
- Pump Type: Centrifugal
- Maximum Pressure MAWP (PSI): 275
- Impeller Diameter (inches): 9.1
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 4
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 3
- Inlet/Outlet 2 Type: Flange
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: D.I US motor
- Motor Horsepower(HP): 10
- Motor RPM: 1755/1435
- Motor Voltage: 208-230/4690-190/380
- Motor Amps: 27.2-25/12.5-30/15
- Motor Hertz (Hz): 60/50
- Motor Phases: 3
Dimensions:
- Length (Inches): 48
- Width (Inches): 18.5
- Height (Inches): 24