Ingersoll-Dresser D824 Centrifugal Pump (10 HP)

Ingersoll-Dresser D824 Centrifugal Pump (10 HP)

Ingersoll - Dresser Centrifugal Pump. Model: D824. Size: 3x1.5x8. Impeller diameter: 7 in. Maximum impeller size: 8 in. Pump mat'l: CI. Baldor Industrial Motor, 10 hp. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 2 ft. 1 in. L x 1 ft. 6 in. W x 1 ft. 7 in. H.

Product Details

  • Stock No: DTTC2047.
  • Manufacturer: Ingersoll-Dresser
  • Model: D824
  • Serial Number: W0854

Pump Details

  • Pump Type: Centrifugal
  • Impeller Diameter (inches): 7
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: Flange

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 10
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 26.5-24/12
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 25
  • Width (Inches): 18
  • Height (Inches): 19

Additional Product Details

Ingersoll-Dresser D824 Centrifugal Pump (10 HP)