Ingersoll-Dresser D824 Centrifugal Pump (15 HP, 120 GPM Max)
Ingersoll-Dresser Centrifugal Pump. Model: D824. Size: 2.5x1.5x8. Impeller diameter: 7.4 in. Flow rate for new pump is 120 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor Industrial Motor, 15 hp, 3450 rpm, 208-230/460 V, 37.5-34/17, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. FNPT. Outlets: (1) 1-1/2 in. dia. FNPT. Overall dimensions: 2 ft. L x 1 ft. W x 1 ft. 3 in. H.(ACN29a)(H9).
Product Details
- Stock No: DTTC2053.
- Manufacturer: Ingersoll-Dresser
- Model: D824
- Serial Number: 2177
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 120
- Impeller Diameter (inches): 7.4
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 2.5
- Inlet/Outlet 1 Type: FNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: FNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 15
- Motor RPM: 3450
- Motor Voltage: 208-230/460
- Motor Amps: 37.5-34/17
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215 JM
Dimensions:
- Length (Inches): 24
- Width (Inches): 12
- Height (Inches): 15
- ACN: 29a