Pallet Stretch Wrap Machine
Pallet Stretch Wrap Machine. Stainless steel Frame. Rotating arm radius: 5 ft. Baldor Industrial Motor (revolving arm assembly), ¾ hp, 1750 rpm, 180 V, 5.7 amps. Browning Gear Drive, 63 ratio, 27.7 rpm (final). Reliance Electric Motor (revolving arm assembly), ½ hp, 2500 rpm, 90 V, 5.0 amps. Boston Gear Drive. Leeson Electric Motor (roll assembly), ½ hp, 1750 rpm, 90 V, 5.0 amps. Grove Gear OE Series Speed Reducer, 5 ratio, 350 rpm (final). Overall dimensions (roll assembly): 2 ft. 7 in. L x 1 ft. W x 7 ft. 3 ½ in. H. Overall dimensions (revolving arm assembly): 9 ft. 9 in. L x 2 ft. 4 in. W x 4 ft. 6 in. H. Overall dimensions (Frame supports): 7 ft. 9 in. L x 1 ft. 4 in. W x 10 ft. 2 in. H.(HB2)
Product Details
- Stock No: DTTC2061.
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (1) 0.75 hp Baldor Industrial Motor (revolving arm assembly), (1) 0.5 hp Reliance Electric Motor (revolving arm assembly), and (1) 0.5 hp Leeson Electric Motor (roll assembly).