FES Howden Compressor Package with Rebuilt Screw Compressor - 500 HP
1993 FES Howden Rotary Screw Compressor Package with Rebuilt Screw Compressor – 500 HP. Model: WRV 321 / 1.93. S/N: MK4E – 101. Westinghouse World Series electric motor, 500 hp, 3576 rpm, 1160 V. 1992 FES oil separator, S/N: 920496. MAWP: 250 psi. @ 200 °F. Dunham-Bush oil cooler. FES Micro II control panel. Vi setting: 2.6. Displacement: 3,758 cfm. Compressor rebuilt by Mycom. Hours since rebuild: 38,586. Overall dimensions: 14 ft. 10 in. L x 7 ft. W x 11 ft. H. (ACN1330).
Product Details
- Stock No: DTTC2063.
- Manufacturer: FES
- Model: WRV 321 / 1.93
- Serial Number: MK4E - 101
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details