Stainless Steel Single Shell Balance Tank- 85 Gallon
Stainless Steel Single Shell Balance Tank- 85 Gallon. 2 ft. 6-1/2 in. dia. flip-top lid. Inside straight-wall dimensions: 2 ft. 7-1/2 in. dia. x 2 ft. 6 in. H. Liquid level float with cut-off valve. (4) 12 in. H. legs. Inlets: (1) 2-1/2 in. dia. port, (2) 2 in. dia. port. Outlets: (1) 4 in. dia. 150lb ANSI flanged port. Overall dimensions: 3 ft. 10 in. L x 2 ft. 9 in. W x 4 ft. 10 in. H.
Product Details
- Stock No: DTTC2068.
- Manufacturer: Not Specified
Tank Details