Stainless Steel Single Shell Balance Tank- 85 Gallon

Stainless Steel Single Shell Balance Tank- 85 Gallon

Stainless Steel Single Shell Balance Tank- 85 Gallon. Inside straight-wall dimensions: 2 ft. 7-1/2 in. dia. x 2 ft. 6 in. H. Liquid level float with cut-off valve. (4) 12 in. H. legs. Inlets: (1) 2 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 4 in. dia. 150lb ANSI flanged port. Overall dimensions: 3 ft. 10 in. L x 2 ft. 9 in. W x 3 ft. 6-1/2 in. H.(H13).

Product Details

  • Stock No: DTTC2069.
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Balance Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. port, (1) 1-1/2 in. dia. port. Outlets: (1) 4 in. dia. 150lb ANSI flanged port.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 46
  • Width (Inches): 33
  • Height (Inches): 42.5

Additional Product Details

Stainless Steel Single Shell Balance Tank- 85 Gallon