Bell & Gossett Shell & Tube Heat Exchanger - 185 sq. ft.
2001 Bell & Gossett Shell & Tube Heat Exchanger. S/N: 782912-01. Part No: BY526200080600. Carbon steel construction. (330) 5/8 in. dia. x 3 ft. 6 in. L multi-tubes. Heat transfer surface area: approx. 185 sq. ft. Coil volume: 18 gal. Shell side MAWP: 150 psi @ 375°F, MDMT: -20°F @ 150 psi. Tube side MAWP: 150 psi @ 375°F, MDMT: -20°F @ 150 psi. Inlets: (1) 13 in. dia. flanged port (product), (1) 10 in. dia. flanged port (media). Outlets: (1) 13 in. dia. flanged port (product), (1) 4 in. dia. flanged port (media). Overall dimensions: 5 ft. 11 in. L x 4 ft. W x 2 ft. H.
Product Details
- Stock No: DTTC2074.
- Manufacturer: Bell & Gossett
- Serial Number: 782912-01
Shell & Tube Details
- Heat Transfer Surface Area (SQ FT): 185
- Tube Diameter (inches): 0.625
- Tube Length (inches): 42
- MAWP (PSI at temp): Shell Side: 150 psi @ 375°F. Tube Side: 150 psi @ 375°F.
- MDMT (temp at PSI): Shell Side: -20°F @ 150 psi. Tube Side: -20°F @ 150 psi.
- Inlets & Outlets Description: Inlets: (1) 13 in. dia. flanged port (product), (1) 10 in. dia. flanged port (media). Outlets: (1) 13 in. dia. flanged port (product), (1) 4 in. dia. flanged port (media)
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 71
- Width (Inches): 48
- Height (Inches): 24
Additional Product Details
- Year of Manufacture: 2001