Stainless Steel Platform

Stainless Steel Platform

Stainless Steel Platform. Walkway dimensions: 10 ft. 3 in. L x 2 ft. 11 in. W. Guard rail: 42 in. H. Swing gate: 1 ft. 9 in. W x 11-1/2 in. H. Grading grid pattern dimensions: 1-1/8 in. L x 1-1/8 in. W x 1-1/2 in. H. Overall dimensions: 11 ft. 2 in. L x 3 ft. 3 in. W x 4 ft. 2 in. H.

Product Details

  • Stock No: DTTC2082.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Platform